Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM203242AJ

LM203242AJ

LM203242AJ LINEAR BUSHING

20MM Bore; 32MM Outside Diamter; 42MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning

Part #

LM203242AJ

BDI #

515261

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.091
EAN
4549557036996
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Carbon Steel Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LM203242AJ
Weight / LBS
0.201
Long Description
20MM Bore; 32MM Outside Diamter; 42MM Length; Round Bore | Ball; Adjustable; Steel Housing; Not Self Aligning
Outside Diameter
1.26 Inch | 32 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length
1.654 Inch | 42 Millimeter