Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CF 1/2 N-SB

CF 1/2 N-SB

CF 1/2 N-SB LOAD RUNNER, HEX DRIVE W/ SEALS/NARROW (SMARTCATALOG)

Cam Follower Bearing; 1/2" Roller Diameter; 11/32" Roller Width; Crowned Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

0009208900

BDI #

26006469

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
OSBORN LOAD RUNNERS
Minimum Buy Quantity
1
Weight / Kilogram
N/A
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
10-32
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Weight / LBS
0.029
Long Description
Cam Follower Bearing; 1/2" Roller Diameter; 11/32" Roller Width; Crowned Roller Surface; Stud Type; 0.19" Stud Diameter; 10-32 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
0.344 Inch | 8.738 Millimeter
Roller Diameter
0.5 Inch | 12.7 Millimeter
Stud Diameter
0.19 Inch | 4.826 Millimeter