Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CF 2 3/4 S

CF 2 3/4 S

CF 2 3/4 S CAM FOLLOWER BEARING ; 2-3/4" RLR DIA 1-1/2" RLR WD

Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket

Part #

CF 2 3/4 S

BDI #

343986

QTY

GLOBAL INVENTORY: 8

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.304
UNSPSC
31171530
EAN
0726166038786
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CF 2-3/4 S
Manufacturer Internal Number
2260110000
Weight / LBS
2.81
Long Description
Cam Follower Bearing; 2-3/4" Roller Diameter; 1-1/2" Roller Width; Flat Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Width
1.5 Inch | 38.1 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Roller Diameter
2.75 Inch | 69.85 Millimeter