Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CR-4-C

CR-4-C

CR-4-C NEEDLE BRG CAM FOLLOWER ; STUD TYPE SCEWDRIVER SLOT UNSEALED

Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket

Part #

CR-4-C

BDI #

841095

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
Weight / Kilogram
4.291
EAN
0651041184404
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-1/2-12
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
CR 4 C
Weight / LBS
9.46
Long Description
Cam Follower Bearing; 4" Roller Diameter; 2-1/4" Roller Width; Crowned Roller Surface; Stud Type; 1-1/2" Stud Diameter; 1-1/2-12 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
4 Inch | 101.6 Millimeter
Stud Diameter
1.5 Inch | 38.1 Millimeter
Roller Width
2.25 Inch | 57.15 Millimeter