Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HPJ-150

HPJ-150

HPJ-150 LOAD RUNNER

Cam Follower Bearing; 150MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

HPJ-150

BDI #

737127

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
Weight / Kilogram
13.08
EAN
0622424954419
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
M64 X 6
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPJ-150
Manufacturer Internal Number
95441
Weight / LBS
28.814
Long Description
Cam Follower Bearing; 150MM Roller Diameter; 76MM Roller Width; Flat With Flange Roller Surface; Stud Type; 64MM Stud Diameter; M64X6 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
5.906 Inch | 150 Millimeter
Roller Width
2.992 Inch | 76 Millimeter
Stud Diameter
2.52 Inch | 64 Millimeter