Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KR5202-2RS

KR5202-2RS

KR5202-2RS CAM FOLLOWER BEARING

Cam Follower Bearing; 40MM Roller Diameter; 15.9MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Hex Socket

Part #

KR5202-2RS

BDI #

1174918

QTY

INVENTORY:
7

GLOBAL INVENTORY: 9

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.19
UNSPSC
31171530
EAN
4012802795486
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M16 X 1.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Caged | Lip Seals
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
KR5202NPPU
Weight / LBS
0.419
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 15.9MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M16X1.5 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Hex Socket
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter