Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

140TL1-4040

140TL1-4040

140TL1-4040 TORQUE LIMITER HUB

7-3/4" Outside Diameter; Bushed; 7-3/4" Pilot Diameter; 4040 Bushing Size; Taper Lock Bushing; Steel; 4" Length Through Bore; 5.54" Bolt Circle Diameter; No Keyway

Part #

140TL1-4040

BDI #

22377495

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
11.33
UNSPSC
26111534
EAN
0097039387257
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
4040
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Category - BDI
Hubs
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer URL
Manufacturer Item Number
140TL1
Weight / LBS
25
Long Description
7-3/4" Outside Diameter; Bushed; 7-3/4" Pilot Diameter; 4040 Bushing Size; Taper Lock Bushing; Steel; 4" Length Through Bore; 5.54" Bolt Circle Diameter; No Keyway
Pilot Length
0 Inch | 0 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 37 To 113 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bolt Circle Diameter Round
5.54 Inch | 140.716 Millimeter
Pilot Diameter
7.75 Inch | 196.85 Millimeter
Bore
0 Inch | 0 Millimeter