Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14414MT40A-3020

14414MT40A-3020

14414MT40A 3020 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 144 Teeth; 53.975MM Face Width; Bushed; 638.912MM Outside Diameter; 644.246MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore

Part #

14414MT40A-3020

BDI #

923041

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223749422
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
144
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 144 Teeth; 53.975MM Face Width; Bushed; 638.912MM Outside Diameter; 644.246MM Pitch Diameter; Yes Keyway; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 28 To 65 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Pitch Diameter
25.364 Inch | 644.246 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Outside Diameter
25.154 Inch | 638.912 Millimeter