Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

20014MG90B-6050

20014MG90B-6050

20014MG90B 6050 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 200 Teeth; 106.68MM Face Width; Bushed; 888.467MM Outside Diameter; 891.261MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore

Part #

20014MG90B-6050

BDI #

921963

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223105693
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
200
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
6050
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
493
Long Description
Synchronous Pulley; 90MM Belt Width; 14 MM Belt Pitch; 14M-90 Belt Style; 200 Teeth; 106.68MM Face Width; Bushed; 888.467MM Outside Diameter; 891.261MM Pitch Diameter; Yes Keyway; 6050 Bushing; No Minimum Plain Bore
Outside Diameter
34.979 Inch | 888.467 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
4.2 Inch | 106.68 Millimeter
Pitch Diameter
35.089 Inch | 891.261 Millimeter