Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3414MT85AF-SK

3414MT85AF-SK

3414MT85AF SK ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 34 Teeth; 101.6MM Face Width; Bushed; 148.793MM Outside Diameter; 151.511MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore

Part #

3414MT85AF-SK

BDI #

924615

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223087609
Belt Pitch
14 MM
Belt Style
14M-85
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
QD Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 85MM Belt Width; 14 MM Belt Pitch; 14M-85 Belt Style; 34 Teeth; 101.6MM Face Width; Bushed; 148.793MM Outside Diameter; 151.511MM Pitch Diameter; Yes Keyway; SK Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
5.965 Inch | 151.511 Millimeter
Outside Diameter
5.858 Inch | 148.793 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Flange Outside Diameter
6.614 Inch | 167.996 Millimeter