Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4814MT40AFPUR

36XL037AF

36XL037AF ; POR TIMING PULLEY

Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 36 Teeth; 0.591" Face Width; Rough Bore; 2.272" Outside Diameter; 2.292" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore

Part #

36XL037AF

BDI #

921838

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223680596
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
36
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.781
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
0.77
Long Description
Synchronous Pulley; 3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 36 Teeth; 0.591" Face Width; Rough Bore; 2.272" Outside Diameter; 2.292" Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Belt Width
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.591 Inch | 15.011 Millimeter
Outside Diameter
2.272 Inch | 57.709 Millimeter
Pitch Diameter
2.292 Inch | 58.217 Millimeter