Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4014MT85AF-L610S1P

388MT20AF-L55S1L

388MT20AF L55S1L ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28.575MM Face Width; Locking Sleeve; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

388MT20AF-L55S1L

BDI #

925228

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223727307
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
38
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L5 Locking Sleeve | 5 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
3.4
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 38 Teeth; 28.575MM Face Width; Locking Sleeve; 95.402MM Outside Diameter; 96.774MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
3.756 Inch | 95.402 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Pitch Diameter
3.81 Inch | 96.774 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter