Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4014MT40AF-F1.750

4014MT40AF-F1.750

4014MT40AF F1.7500 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 44.45MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 40 Teeth; 53.975MM Face Width; Finished Bore; 175.489MM Outside Diameter; 178.257MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

4014MT40AF-F1.750

BDI #

925380

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223746520
Belt Pitch
14 MM
Belt Style
14M-40
Number of Teeth
40
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
22
Long Description
Synchronous Pulley; 44.45MM Bore; 40MM Belt Width; 14 MM Belt Pitch; 14M-40 Belt Style; 40 Teeth; 53.975MM Face Width; Finished Bore; 175.489MM Outside Diameter; 178.257MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
1.75 Inch | 44.45 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Face Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
6.909 Inch | 175.489 Millimeter
Pitch Diameter
7.018 Inch | 178.257 Millimeter