Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

408MG12BF-2012

408MG12BF-2012

408MG12BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 40 Teeth; 14.478MM Face Width; Bushed; 100.254MM Outside Diameter; 101.854MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore

Part #

408MG12BF-2012

BDI #

922696

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223098520
Belt Pitch
8 MM
Belt Style
8M-12
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
1.7
Long Description
Synchronous Pulley; 12MM Belt Width; 8 MM Belt Pitch; 8M-12 Belt Style; 40 Teeth; 14.478MM Face Width; Bushed; 100.254MM Outside Diameter; 101.854MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
3.947 Inch | 100.254 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.57 Inch | 14.478 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Flange Outside Diameter
4.409 Inch | 111.989 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter