Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

408MT85AF-L66S1P

408MT85AF-L66S1P

408MT85AF L66S1P ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 40 Teeth; 95.25MM Face Width; Locking Sleeve; 100.482MM Outside Diameter; 101.854MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

408MT85AF-L66S1P

BDI #

925660

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223740825
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
40
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L6 Locking Sleeve | 6 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
12
Long Description
Synchronous Pulley; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 40 Teeth; 95.25MM Face Width; Locking Sleeve; 100.482MM Outside Diameter; 101.854MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Outside Diameter
3.956 Inch | 100.482 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter