Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

388MT20AF-L33SR

448MT30AF-L48SR

448MT30AF L48SR ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 44 Teeth; 38.1MM Face Width; Locking Sleeve; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore

Part #

448MT30AF-L48SR

BDI #

925931

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223732813
Belt Pitch
8 MM
Belt Style
8M-30
Number of Teeth
44
Mounting Method
Locking Sleeve
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
L4 Locking Sleeve | 8 Number Of Bolts | Standard Bore
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
6.2
Long Description
Synchronous Pulley; 30MM Belt Width; 8 MM Belt Pitch; 8M-30 Belt Style; 44 Teeth; 38.1MM Face Width; Locking Sleeve; 110.668MM Outside Diameter; 112.039MM Pitch Diameter; No Keyway; No Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
4.411 Inch | 112.039 Millimeter
Outside Diameter
4.357 Inch | 110.668 Millimeter