Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

488MT85AF-F2.375

488MT85AF-F2.375

488MT85AF F2.3750 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 60.325MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 48 Teeth; 95.25MM Face Width; Finished Bore; 120.853MM Outside Diameter; 122.225MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

488MT85AF-F2.375

BDI #

926368

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223741327
Belt Pitch
8 MM
Belt Style
8M-85
Number of Teeth
48
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
18
Long Description
Synchronous Pulley; 60.325MM Bore; 85MM Belt Width; 8 MM Belt Pitch; 8M-85 Belt Style; 48 Teeth; 95.25MM Face Width; Finished Bore; 120.853MM Outside Diameter; 122.225MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
2.375 Inch | 60.325 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Outside Diameter
4.758 Inch | 120.853 Millimeter
Face Width
3.75 Inch | 95.25 Millimeter
Pitch Diameter
4.812 Inch | 122.225 Millimeter