Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5014MT170AF-F1.375

5014MT170AF-F1.375

5014MT170AF F1.3750 ; POR THT HIGH TORQUE TYPE PULLEY

Synchronous Pulley; 34.925MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 50 Teeth; 187.325MM Face Width; Finished Bore; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

5014MT170AF-F1.375

BDI #

926413

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111812
EAN
0696223096298
Belt Pitch
14 MM
Belt Style
14M-170
Number of Teeth
50
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
M02316
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
120
Long Description
Synchronous Pulley; 34.925MM Bore; 170MM Belt Width; 14 MM Belt Pitch; 14M-170 Belt Style; 50 Teeth; 187.325MM Face Width; Finished Bore; 220.015MM Outside Diameter; 222.809MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Face Width
7.375 Inch | 187.325 Millimeter
Outside Diameter
8.662 Inch | 220.015 Millimeter
Belt Width
6.693 Inch | 170 Millimeter