Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

50B25SS X 3/4 RSB

50B25SS X 3/4 RSB

50B25SS X 3/4 RSB ROLLER CHAIN SPROCKET ; 3/4" ROUGH STOCK BORE

Roller Chain Sprocket; 50 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material

Part #

50B25SS X 3/4 RSB

BDI #

22383550

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.95
UNSPSC
31171901
EAN
0097039391094
Chain Size
50
Number of Teeth
25
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
2
Minimum Plain Bore
Yes
Other Features
3/4 Inch Plain Bore
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
4.2946
Long Description
Roller Chain Sprocket; 50 Chain; 25 Teeth; 1 Row of Teeth; No Hardened Teeth; 5.323" Outside Diameter; 4.987" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Pitch Diameter
4.987 Inch | 126.66 Millimeter
Outside Diameter
5.323 Inch | 135.204 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter