Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

81XB14F X 3-15/16 SPLIT

81XB14F X 3-15/16 SPLIT

81XB14F X 3-15/16 SPLIT ; POR ROLLER CHAIN SPLIT SPROCKET

Roller Chain Sprocket; 3-15/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

81XB14F X 3-15/16 SPLIT

BDI #

20887076

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
31171901
Chain Size
81X
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Chain | Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 3-15/16" Bore; 81X Chain; 14 Teeth; 1 Row of Teeth; No Hardened Teeth; 12.561" Outside Diameter; 11.725" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 2-39/64" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
12.561 Inch | 319.049 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Pitch Diameter
11.725 Inch | 297.815 Millimeter
Chain Pitch
2.609 Inch | 66.269 Millimeter