Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D60A13

D60A13

D60A13 SPROCKET ; SB 3/4"

Roller Chain Sprocket; 60-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

D60A13

BDI #

913018

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
EAN
0097039017406
Chain Size
60-2
Number of Teeth
13
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 60-2 Chain; 13 Teeth; 2 Row of Teeth; Hardened Teeth; 3.493" Outside Diameter; 3.134" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
3.493 Inch | 88.722 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.134 Inch | 79.6 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter