Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

D60B15FH X 1-3/8 5/16 KW

D60B15FH X 1-3/8 5/16 KW

D60B15FH X 1-3/8 5/16 KW SPROCKET ; 3.978" OD X 2-1/8" LTB X 3/4" P STEEL

Roller Chain Sprocket; 1-3/8" Bore; 60-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

D60B15FH X 1-3/8 5/16 KW

BDI #

21463042

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171901
Chain Size
60-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-3/8" Bore; 60-2 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 3.978" Outside Diameter; 3.608" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
3.608 Inch | 91.643 Millimeter
Outside Diameter
3.978 Inch | 101.041 Millimeter
Bore
1.375 Inch | 34.925 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter