DS60A20H X 1-1/4 5/16KW 2SS
DS60A20H X 1-1/4 5/16KW 2SS SPROCKET ; 5.19IN OD X 1.93IN LTB X 0.7IN P STEEL
Roller Chain Sprocket; 1-1/4" Bore; 60 Chain; 20 Teeth; 2 Row of Teeth; Hardened Teeth; 5.186" Outside Diameter; 4.794" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 3/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS60A20H X 1-1/4 5/16KW 2SS
BDI #
21574705
PRICE
INVENTORY:
GLOBAL INVENTORY: 0