Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H16BA14

H16BA14

16BA14 ; POR SB 14MM HARDENED SPROCKET

Roller Chain Sprocket; 16B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 126.517MM Outside Diameter; 114.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

H16BA14

BDI #

921413

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.554
UNSPSC
31171901
EAN
0696223032784
Chain Size
16B-1
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.68964
Long Description
Roller Chain Sprocket; 16B-1 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 126.517MM Outside Diameter; 114.15MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
4.981 Inch | 126.517 Millimeter
Pitch Diameter
4.494 Inch | 114.15 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter