Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS16B-1A53T

RS08B-1A76T

08BA76 ; POR SPROCKET SB 18MM

Roller Chain Sprocket; 08B-1 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS08B-1A76T

BDI #

920619

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.68
UNSPSC
31171901
EAN
0696223005993
Chain Size
08B-1
Number of Teeth
76
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
8.1571
Long Description
Roller Chain Sprocket; 08B-1 Chain; 76 Teeth; 1 Row of Teeth; Hardened Teeth; 314.681MM Outside Diameter; 307.32MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
12.389 Inch | 314.681 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
12.099 Inch | 307.32 Millimeter