Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS10B-1B45T

RS10B-1B45T

10BB45 ; POR SPROCKET SB 19MM

Roller Chain Sprocket; 10B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 236.55MM Outside Diameter; 227.58MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material

Part #

RS10B-1B45T

BDI #

920720

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
1.693
UNSPSC
31171901
EAN
0696223007959
Chain Size
10B-1
Number of Teeth
45
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
64
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
8.22324
Long Description
Roller Chain Sprocket; 10B-1 Chain; 45 Teeth; 1 Row of Teeth; Hardened Teeth; 236.55MM Outside Diameter; 227.58MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
8.96 Inch | 227.58 Millimeter
Outside Diameter
9.313 Inch | 236.55 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter