Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RS08B-2SS RIV

RS08B-2SS RIV

RS08B-SS-2-RP ROLLER CHAIN ; RIVETED 10FT/BOX

Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter

Part #

RS08B-2SS RIV

BDI #

22628211

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
2.0
UNSPSC
31151603
Chain Size
08B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 08B-2 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 2 Strand; 304 Stainless Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.6MM Plate Thickness; 11.8MM Plate Height; Curved; 4.45MM Pin Diameter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.063 Inch | 1.6 Millimeter
Plate Height
0.465 Inch | 11.8 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter