Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HMTA010-30H200BZHN3

HMTA010-30H200BZHN3

TSUBAKI HMTA010-30H200BZHN3

Speed Reducer; Right Angle; 200:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series

Part #

HMTA010-30H200BZHN3

BDI #

23952008

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111537
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
0.1KW
Nominal Max Output RPM
9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
9
Gearing
Worm
Manufacturer's Series
TA
Mounting Position
Floor
Maximum Overhung load value And um
3332N
Base Included
No
Output Torque
30MM Output Bore
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.ustsubaki.com
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; TA Series
Overall Height
5.02 Inch | 127.5 Millimeter
Nominal Center Distance
0.394 Inch | 10 Millimeter
Overall Length
11.693 Inch | 297 Millimeter
Base to Center of Output Shaft
2.697 Inch | 68.5 Millimeter
Center Distance
0.394 Inch | 10 Millimeter
Overall Width
6.035 Inch | 153.3 Millimeter
Base to Center of Input Shaft
2.303 Inch | 58.5 Millimeter
Output Bore
1.181 Inch | 30 Millimeter