Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M 4-3/8

M 4-7/16

M-4G QD BUSHING ; 4-7/16"

Bushing, Shaft; 4-7/16" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Yes Keyway; QD Bushing

Part #

M 4-7/16

BDI #

928647

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
24.92
UNSPSC
31171605
EAN
0097039386663
Bushing Series
M
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Long Description
Bushing, Shaft; 4-7/16" Bore; 6-1/2" Outside Diameter; 6-3/4" Length Thru Bore; M Bushing Series; Yes Keyway; QD Bushing
Outside Diameter
6.5 Inch | 165.1 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
6.75 Inch | 171.45 Millimeter