Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C200M-180x235

C200M-180x235

C200M-180X235 KEYLESS LOCKING ASSEMBLY ; 7.087" ID X 9.252" OD DOUBLE TAPER

Keyless Locking Assembly; 180MM Bore; 235MM Outside Diameter; 43.993MM Length; 57.988MM Length Including Cap; Steel; C200 Series; M14 X 40 Cap Screw

Part #

C200M-180x235

BDI #

194236

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
5.889
UNSPSC
31163200
EAN
0044861087237
Component
Keyless Locking Assembly
Material
Steel
Series
C200
Cap Screw
M14 X 40
Other Features
24 Locking Screws | Double Taper | Self Releasing | No Self Centering
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer Item Number
C200M-180X235
Weight / LBS
13
Long Description
Keyless Locking Assembly; 180MM Bore; 235MM Outside Diameter; 43.993MM Length; 57.988MM Length Including Cap; Steel; C200 Series; M14 X 40 Cap Screw
Length Including Cap
2.283 Inch | 57.988 Millimeter
Outside Diameter
9.252 Inch | 235 Millimeter
Length
1.732 Inch | 43.993 Millimeter
Bore
7.087 Inch | 180 Millimeter