Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF FX190-24X50

PHF FX190-24X50

PHF FX190-24X50 KEYLESS BUSHING ; POR NOT STOCK IN THE US PRICE ON REQUEST

Locking Assembly; 24MM Bore; 50MM Outside Diameter; Keyless Screw Locking Assembly; 19.5MM Length; Steel; FX190 Series; M5 Cap Screw

Part #

PHF FX190-24X50

BDI #

24760881

QTY

GLOBAL INVENTORY: 0

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.198
UNSPSC
31171600
EAN
7316575636678
Component
Keyless Screw Locking Assembly
Material
Steel
Series
FX190
Cap Screw
M5
Other Features
6 Clamp Screws
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking Keyless
Manufacturer URL
https://www.skf.com
Weight / LBS
0.44092
Long Description
Locking Assembly; 24MM Bore; 50MM Outside Diameter; Keyless Screw Locking Assembly; 19.5MM Length; Steel; FX190 Series; M5 Cap Screw
Additional Length for Cap
0 Inch | 0 Millimeter
Outside Diameter
1.969 Inch | 50 Millimeter
Bore
0.945 Inch | 24 Millimeter
Length
0.768 Inch | 19.5 Millimeter