Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1688

M2 Z=28 SPUR WITH HUB NR. PM28028

SATI M2 Z=28 SPUR WITH HUB NR. PM28028

Spur Gear; 56MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; 40MM Hub Diameter; Steel

Part #

M2 Z=28 SPUR WITH HUB NR. PM28028

BDI #

1405299

QTY

GLOBAL INVENTORY: 4

Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.48
UNSPSC
31171707
Pitch
M2 DP
Mounting Method
Rough Bore
Number of Teeth
28
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 12
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 56MM Pitch Diameter; M2 DP; 20MM Face Width; Rough Bore; 28 Teeth; 20 Degree Pressure Angle; 40MM Hub Diameter; Steel
Face Width
0.787 Inch | 20 Millimeter
Pitch Diameter
2.205 Inch | 56 Millimeter
Hub Diameter
1.575 Inch | 40 Millimeter
Bore
0 Inch | 0 Millimeter