Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS2025

NK45B

NK45B SPUR GEAR ; CAST IRON

Spur Gear; 9" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron

Part #

NK45B

BDI #

161403

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
8.845
UNSPSC
31171707
EAN
0781711104644
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
45
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1-3/16
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NK45B
Manufacturer Internal Number
10464
Weight / LBS
19.5
Long Description
Spur Gear; 9" Pitch Diameter; 5 DP; 1-3/4" Face Width; Rough Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 3" Hub Diameter; Cast Iron
Face Width
1.75 Inch | 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Pitch Diameter
9 Inch | 228.6 Millimeter