Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1045 1-1/4 KW 2SS

S1045 7/8IN KW/2SS

S1045 7/8IN KW/2SS SPUR GEAR ; 7/8" BORE DIA 14.5 DEG PRESS ANG

Spur Gear; 7/8" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth

Part #

S1045 7/8IN KW/2SS

BDI #

21569648

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
45
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 7/8" Bore; 4-1/2" Pitch Diameter; 10 DP; 1" Face Width; Finished Bore; 45 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 1-1/2" Max Bore; 2-1/2" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
4.5 Inch | 114.3 Millimeter
Hub Diameter
2.5 Inch | 63.5 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Face Width
1 Inch | 25.4 Millimeter