Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S1648 DWG 4209-007-004

TS648 MTO

TS648 MTO SPUR GEAR ; 20DEG PA 48 TEETH 8.3" OD 2" FACE WD

Spur Gear; 8" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; No Hardened Teeth

Part #

TS648 MTO

BDI #

23707389

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171707
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.5
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Product Group - BDI
M02182
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Long Description
Spur Gear; 8" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Yes Minimum Plain Bore; 2-1/2" Max Bore; 4" Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Hub Diameter
4 Inch | 101.6 Millimeter