Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Y4848

Y4848

Y4848 SPUR GEAR ; BRASS

Spur Gear; 1" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.63" Hub Diameter; Brass

Part #

Y4848

BDI #

160760

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.023
UNSPSC
31171707
EAN
0781711094624
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
48
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Y4848
Manufacturer Internal Number
09462
Weight / LBS
0.05
Long Description
Spur Gear; 1" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 48 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.63" Hub Diameter; Brass
Pitch Diameter
1 Inch | 25.4 Millimeter
Hub Diameter
0.63 Inch | 16 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.125 Inch | 3.175 Millimeter