Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

YI 2448

YI 2448

YI 2448 INTERNAL GEAR ; BRASS

Internal Spur Gear; 1.95" Inside Diameter; 2" Pitch Diameter; 24 DP; 1/4" Face Width; 48 Teeth; 20 Degree Pressure Angle; 2-3/4" Outside Diameter; Brass

Part #

YI 2448

BDI #

162008

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.137
UNSPSC
31171700
EAN
0781711120026
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
12002
Weight / LBS
0.301
Product Detail
Internal Spur Gear
Product Specification
1.95" Inside Diameter; 2" Pitch Diameter; 24 DP; 1/4" Face Width; 48 Teeth; 20 Degree Pressure Angle; 2-3/4" Outside Diameter; Brass
Long Description
Internal Spur Gear; 1.95" Inside Diameter; 2" Pitch Diameter; 24 DP; 1/4" Face Width; 48 Teeth; 20 Degree Pressure Angle; 2-3/4" Outside Diameter; Brass