Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H32192

YJ16-1

YJ16-1 SPUR GEAR ; 1" BORE 2.667" PITCH DIA 6 DP

Spur Gear; 1" Bore; 2.667" Pitch Diameter; 6 DP; 2" Face Width; Finished Bore; 16 Teeth; 20 Degree Pressure Angle; 2.13" Hub Diameter; Steel

Part #

YJ16-1

BDI #

169436

QTY

GLOBAL INVENTORY: 0

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.543
UNSPSC
31171707
EAN
0781711462126
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
0
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YJ16-1
Manufacturer Internal Number
46212
Weight / LBS
3.4
Long Description
Spur Gear; 1" Bore; 2.667" Pitch Diameter; 6 DP; 2" Face Width; Finished Bore; 16 Teeth; 20 Degree Pressure Angle; 2.13" Hub Diameter; Steel
Pitch Diameter
2.667 Inch | 67.742 Millimeter
Bore
1 Inch | 25.4 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Hub Diameter
2.13 Inch | 54.102 Millimeter