Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MTO SDS-STL 42MM

MTO SDS-STL 42MM

MTO SDS-STL 42MM ; QD BUSHING 42MM BORE

Bushing, Shaft; 42MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Yes Keyway; QD Bushing

Part #

MTO SDS-STL 42MM

BDI #

20519149

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31171605
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Steel Material
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Long Description
Bushing, Shaft; 42MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Yes Keyway; QD Bushing
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1.654 Inch | 42 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter