Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R1X3-3/8-ZN

Q1 X 2-3/8-ZN

Q1X2-3/8-ZN SPLIT TAPER BUSHING

Shaft Bushing; 2-3/8" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing

Part #

Q1 X 2-3/8-ZN

BDI #

22264305

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.993
UNSPSC
31171605
EAN
0781568624982
Bushing Series
Q1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Zinc Plated
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 2-3/8" Bore; 2-7/8" Outside Diameter; 2-1/2" Length Thru Bore; Q1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
2.875 Inch | 73.025 Millimeter