Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1610 20MM

TL2525 X 2-1/4

TL2525 X 2-1/4 BUSHING ; NON-RETURNABLE

2-1/4" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing

Part #

TL2525 X 2-1/4

BDI #

417532

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.089
UNSPSC
31171605
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TL2525 x 2-1/4 bushing
Manufacturer Internal Number
20352936
Weight / LBS
2.4
Long Description
2-1/4" Bore; 3-3/8" Outside Diameter; 2-1/2" Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter