Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

GSTC-050-13-SS

GSTC-050-13-SS

GSTC-050-13-SS CLAMP COLLAR ; 1/2"-13 BORE SS

1/2-13 Bore Thread; Shaft Collar; Stainless Steel; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split Threaded

Part #

GSTC-050-13-SS

BDI #

196142

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31162811
EAN
0044861055991
Bore Threaded
1/2-13
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
8-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance
Inch - Metric
Inch
Long Description
1/2-13 Bore Thread; Shaft Collar; Stainless Steel; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split Threaded
Outside Diameter
1.125 Inch | 28.575 Millimeter
Bore
0 Inch | 0 Millimeter
Width
0.406 Inch | 10.312 Millimeter