Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TCL-12-16-SS

TCL-12-16-SS

TCL-12-16-SS THREADED SHAFT COLLAR ; 1PIECE 3/4"-16 BORE SS

3/4-16 Bore Thread; Shaft Collar; Stainless Steel; 1-1/2" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; One Piece Split Threaded

Part #

TCL-12-16-SS

BDI #

801544

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31162811
EAN
0634529027844
Bore Threaded
3/4-16
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
1/4-28 X 5/8
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TCL-12-16-SS
Weight / LBS
0.17
Long Description
3/4-16 Bore Thread; Shaft Collar; Stainless Steel; 1-1/2" Outside Diameter; 1/2" Width; 1/4-28 X 5/8 Clamp Screw Size; One Piece Split Threaded
Outside Diameter
1.5 Inch | 38.1 Millimeter
Width
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter