Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TCL-8-13-SS

TCL-8-13-SS

TCL-8-13-SS THREADED SHAFT COLLAR ; 1PIECE 1/2"-13 BORE SS

1/2-13 Bore Thread; Shaft Collar; Stainless Steel; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split Threaded

Part #

TCL-8-13-SS

BDI #

801600

QTY

GLOBAL INVENTORY: 0

CATEGORY
Brand
Manufacturer Name
RULAND MFG. CO. INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.04
UNSPSC
31162811
EAN
0634529028759
Bore Threaded
1/2-13
Component
Shaft Collar
Material
Stainless Steel
Split or Solid Description
One Piece Split Threaded
Clamp Screw Size if applicable
8-32 X 1/2
Set Screw
No
Keyway Yes/No
No
Other Features
Corrosion Resistance | Forged Clamp Screw | Single Point Faced | Optional ACME; Left Hand and Metric Thread
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Collar
Product Group - BDI
420
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
TCL-8-13-SS
Weight / LBS
0.08
Long Description
1/2-13 Bore Thread; Shaft Collar; Stainless Steel; 1-1/8" Outside Diameter; 13/32" Width; 8-32 X 1/2 Clamp Screw Size; One Piece Split Threaded
Outside Diameter
1.125 Inch | 28.575 Millimeter
Width
0.406 Inch | 10.312 Millimeter
Bore
0 Inch | 0 Millimeter