Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BH-26

BH-26

BH-26 LOCKNUT ; 12TPI 6.75" OD 1.00" NOMINAL THK

12 Threads per Inch; 6-3/4" Outside Diameter; 1" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; UNS Thread

Part #

BH-26

BDI #

967005

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.424
UNSPSC
31161716
EAN
0751968302605
Threads per Inch
12
Thread Size
5.106-12
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BH-26
Weight / LBS
3.04
Long Description
12 Threads per Inch; 6-3/4" Outside Diameter; 1" Nominal Thickness; 5.106-12 Thread Size; 5.052" Thread Pitch Diameter Min; 5.06" Thread Pitch Diameter Max; UNS Thread
Nominal Thickness
1 Inch | 25.4 Millimeter
Thread Pitch Diameter Max
5.06 Inch | 128.524 Millimeter
Outside Diameter
6.75 Inch | 171.45 Millimeter
Thread Pitch Diameter Min
5.052 Inch | 128.321 Millimeter