Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BMS-16

BH-36

BH-36 LOCKNUT ; 8TPI 9-1/16" OD 1-1/4" NOMINAL THK

8 Threads per Inch; 9-1/16" Outside Diameter; 1-1/4" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; UNS Thread

Part #

BH-36

BDI #

967010

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.976
UNSPSC
31161716
EAN
0751968303602
Threads per Inch
8
Thread Size
7.066-8
Thread Name
UNS
Other Features
Super Precision | Self Locking | Bone Fibre Collar
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BH-36
Weight / LBS
6.34
Long Description
8 Threads per Inch; 9-1/16" Outside Diameter; 1-1/4" Nominal Thickness; 7.066-8 Thread Size; 6.985" Thread Pitch Diameter Min; 6.994" Thread Pitch Diameter Max; UNS Thread
Thread Pitch Diameter Max
6.994 Inch | 177.648 Millimeter
Outside Diameter
9.063 Inch | 230.2 Millimeter
Thread Pitch Diameter Min
6.985 Inch | 177.419 Millimeter
Nominal Thickness
1.25 Inch | 31.75 Millimeter