Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BHL-13

BML-05

BML-05 LOCKNUT ; M25 X 1.5 THREAD 38MM OD 11MM THK

38MM Outside Diameter; 11MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread

Part #

BML-05

BDI #

967187

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.045
UNSPSC
31161716
EAN
0751968380504
Threads per Inch
Metric
Thread Size
M25 X 1.5
Thread Name
ISO Metric
Other Features
Left Hand Thread
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
BML-05
Weight / LBS
0.1
Long Description
38MM Outside Diameter; 11MM Nominal Thickness; M25 X 1.5 Thread Size; 24.026MM Thread Pitch Diameter Min; 24.151MM Thread Pitch Diameter Max; ISO Metric Thread
Thread Pitch Diameter Min
0.946 Inch | 24.026 Millimeter
Nominal Thickness
0.433 Inch | 11 Millimeter
Thread Pitch Diameter Max
0.951 Inch | 24.151 Millimeter
Outside Diameter
1.496 Inch | 38 Millimeter