Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CNS32-16

CNC20-7S

CNC20-7S CLAMP NUT ; 7TPI STAINLESS STEEL SINGLE SPLIT

7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread

Part #

CNC20-7S

BDI #

966857

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.129
EAN
0751968242017
Threads per Inch
7
Thread Size
1.25-7
Thread Name
UNC
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 1/4-28 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
CNC20-7S
Weight / LBS
0.28
Long Description
7 Threads per Inch; 2-1/16" Outside Diameter; 1/2" Nominal Thickness; 1.25-7 Thread Size; 1.157" Thread Pitch Diameter Min; UNC Thread
Nominal Thickness
0.5 Inch | 12.7 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Thread Pitch Diameter Min
1.157 Inch | 29.388 Millimeter
Thread Pitch Diameter Max
0 Inch | 0 Millimeter