Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CNS36-16S

CNS36-16S

CNS36-16S CLAMP NUT ; 16TPI STAINLESS STEEL SINGLE SPLIT

16 Threads per Inch; 3-1/4" Outside Diameter; 5/8" Nominal Thickness; 2.25-16 Thread Size; 2.209" Thread Pitch Diameter Min; 2.214" Thread Pitch Diameter Max; 16UN Thread

Part #

CNS36-16S

BDI #

966886

QTY

GLOBAL INVENTORY: 0

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.336
EAN
0751968243632
Threads per Inch
16
Thread Size
2.25-16
Thread Name
16UN
Other Features
Austenitic Stainless Steel | Corrosion Resistance | One Piece Split | 5/16-24 Clamp Screw | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
CNS36-16S
Weight / LBS
0.74
Long Description
16 Threads per Inch; 3-1/4" Outside Diameter; 5/8" Nominal Thickness; 2.25-16 Thread Size; 2.209" Thread Pitch Diameter Min; 2.214" Thread Pitch Diameter Max; 16UN Thread
Thread Pitch Diameter Max
2.214 Inch | 56.236 Millimeter
Outside Diameter
3.25 Inch | 82.55 Millimeter
Nominal Thickness
0.625 Inch | 15.875 Millimeter
Thread Pitch Diameter Min
2.209 Inch | 56.109 Millimeter