Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CNS44-16

CNS44-16

CNS44-16 CLAMP NUT ; 16TPI SINGLE SPLIT

16 Threads per Inch; 3-3/4" Outside Diameter; 5/8" Nominal Thickness; 2.75-16 Thread Size; 2.709" Thread Pitch Diameter Min; 2.714" Thread Pitch Diameter Max; 16UN Thread

Part #

CNS44-16

BDI #

966798

QTY

GLOBAL INVENTORY: 15

CATEGORY
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.396
UNSPSC
31161716
EAN
0751968224433
Threads per Inch
16
Thread Size
2.75-16
Thread Name
16UN
Other Features
Low Carbon Steel | One Piece Split | 5/16-24 Clamp Screw | Wax Impregnated Black Oxide Finish | Socket Head Cap Screw
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
420
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Keyword String
Locknut
Manufacturer Item Number
CNS44-16
Weight / LBS
0.88
Long Description
16 Threads per Inch; 3-3/4" Outside Diameter; 5/8" Nominal Thickness; 2.75-16 Thread Size; 2.709" Thread Pitch Diameter Min; 2.714" Thread Pitch Diameter Max; 16UN Thread
Outside Diameter
3.75 Inch | 95.25 Millimeter
Nominal Thickness
0.625 Inch | 15.875 Millimeter
Thread Pitch Diameter Min
2.709 Inch | 68.809 Millimeter
Thread Pitch Diameter Max
2.714 Inch | 68.936 Millimeter